TIMKEN
TIMKEN
543-3
TIMKEN TIMKEN
Description
543-3 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE
Bearing Cone; 543 #3 Basic Number; Class 3 Precision; 1.575" Bore; 1.455" Width; Single Row of Roller
Part #
543-3
BDI #
1346406
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/543-3/p/1346406
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.221
EAN
0053893052106
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
543 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 543 #3 Basic Number; Class 3 Precision; 1.575" Bore; 1.455" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.575 Inch | 40.005 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.455 Inch | 36.957 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh