

KOYO
KOYO
55200CR
KOYO KOYO
Description
55200CR BEARING CONE
Bearing Cone; 55200CR Basic Number; Standard Precision; 2" Bore; 1.059" Width; Single Row of Roller
Part #
55200CR
BDI #
552404
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/55200CR/p/552404
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.89
EAN
0605790040078
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
55200CR
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Ribbed Outer Race
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; 55200CR Basic Number; Standard Precision; 2" Bore; 1.059" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.059 Inch | 26.899 Millimeter
Bore
2 Inch | 50.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh