RBC BEARINGS
RBC BEARINGS
566
RBC BEARINGS RBC BEARINGS
Description
566 ; POR TYSON
Bearing Cone; 566 Basic Number; Standard Precision; 2-3/4" Bore; 1.424" Width; Single Row of Roller
Part #
566
BDI #
797705
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/566/p/797705
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.226
EAN
0637400533809
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
566
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cone; 566 Basic Number; Standard Precision; 2-3/4" Bore; 1.424" Width; Single Row of Roller
Bore
2.75 Inch | 69.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.424 Inch | 36.17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh