RBC BEARINGS
RBC BEARINGS
56650
RBC BEARINGS RBC BEARINGS
Description
56650 ; POR TYSON
Bearing Cup; 56650 Basic Number; Standard Precision; 6-1/2" Outside Diameter; 1-1/16" Width; Single Row of Roller
Part #
56650
BDI #
797792
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/56650/p/797792
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.854
EAN
0637400533816
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
56650
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cup; 56650 Basic Number; Standard Precision; 6-1/2" Outside Diameter; 1-1/16" Width; Single Row of Roller
Outside Diameter
6.5 Inch | 165.1 Millimeter
Width
1.063 Inch | 27 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh