RBC BEARINGS
RBC BEARINGS
592
RBC BEARINGS RBC BEARINGS
Description
592 TYSON TAPERED ROLLER BEARING ; POR TYSON
Bearing Cup; 592 Basic Number; Standard Precision; 6" Outside Diameter; 1-5/16" Width; Single Row of Roller
Part #
592
BDI #
797714
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/592/p/797714
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.117
EAN
0637400533953
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
592
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cup; 592 Basic Number; Standard Precision; 6" Outside Diameter; 1-5/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh