RBC BEARINGS
RBC BEARINGS
594
RBC BEARINGS RBC BEARINGS
Description
594 TYSON TAPERED ROLLER BEARING ; POR TYSON
Bearing Cone; 594 Basic Number; Standard Precision; 3-3/4" Bore; 1.43" Width; Single Row of Roller
Part #
594
BDI #
797716
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/594/p/797716
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.435
EAN
0637400533991
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
594
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cone; 594 Basic Number; Standard Precision; 3-3/4" Bore; 1.43" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.43 Inch | 36.322 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh