

TIMKEN
TIMKEN
594AA-2
TIMKEN TIMKEN
Description
594AA-2 TAPERED ROLLER BEARING CONE ; SINGLE 4-8 OD
Bearing Cone; 594AA Basic Number; Standard Precision; 3-3/4" Bore; 1.43" Width; Single Row of Roller
Part #
594AA-2
BDI #
1347469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/594AA-2/p/1347469
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.37
EAN
0053893813387
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
594AA
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 594AA Basic Number; Standard Precision; 3-3/4" Bore; 1.43" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Width
1.43 Inch | 36.322 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh