RBC BEARINGS
RBC BEARINGS
653
RBC BEARINGS RBC BEARINGS
Description
653 TYSON TAPERED ROLLER BEARING ; POR TYSON
Bearing Cup; 653 Basic Number; Standard Precision; 5-3/4" Outside Diameter; 1-1/4" Width; Single Row of Roller
Part #
653
BDI #
797724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/653/p/797724
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.885
EAN
0637400534172
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
653
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cup; 653 Basic Number; Standard Precision; 5-3/4" Outside Diameter; 1-1/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh