

TIMKEN
TIMKEN
6535B-2
TIMKEN TIMKEN
Description
6535B-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 6535B Basic Number; Standard Precision; 6-3/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Part #
6535B-2
BDI #
1348652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/6535B-2/p/1348652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.726
EAN
0053893148700
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
6535B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6535B-2
Long Description
Bearing Cup; 6535B Basic Number; Standard Precision; 6-3/8" Outside Diameter; 1-11/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.75 Inch | 171.45 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh