

TIMKEN
TIMKEN
656-2
TIMKEN TIMKEN
Description
656-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 4-8 OD
Bearing Cone; 656 Basic Number; Standard Precision; 2.558" Bore; 1-5/8" Width; Single Row of Roller
Part #
656-20024
BDI #
1348725
Details
874.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/656-2/p/1348725
Your Price
$ 874.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.521
EAN
0053893074115
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
656
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 656 Basic Number; Standard Precision; 2.558" Bore; 1-5/8" Width; Single Row of Roller
Width
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.558 Inch | 64.973 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh