SKF
SKF
663
SKF SKF
Description
663/Q
Bearing Cone; 663 Basic Number; Standard Precision; 3-1/4" Bore; 1-5/8" Width; Single Row of Roller
Part #
663/Q
BDI #
1415244
Details
5055.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/663/p/1415244
Your Price
RSD 5,055.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.9
EAN
7316576643521
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
663
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 663 Basic Number; Standard Precision; 3-1/4" Bore; 1-5/8" Width; Single Row of Roller
Bore
3.25 Inch | 82.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh