TIMKEN
TIMKEN
71437W-2
TIMKEN TIMKEN
Description
71437W-2
Bearing Cone; 71437W Basic Number; Standard Precision; 4-3/8" Bore; 1-15/16" Width; Single Row of Roller
Part #
71437W-2
BDI #
19287334
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/71437W-2/p/19287334
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0053893382579
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
71437W
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 71437W Basic Number; Standard Precision; 4-3/8" Bore; 1-15/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh