

TIMKEN
TIMKEN
71450-2
TIMKEN TIMKEN
Description
71450-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/2" BORE 1-15/16" WID
Bearing Cone; 71450 Basic Number; Standard Precision; 4-1/2" Bore; 1-15/16" Width; Single Row of Roller
Part #
71450-2
BDI #
1350229
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/71450-2/p/1350229
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.377
EAN
0053893382623
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
71450
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
71450-2
Long Description
Bearing Cone; 71450 Basic Number; Standard Precision; 4-1/2" Bore; 1-15/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh