NTN
NTN
71751D
NTN NTN
Description
71751D TAPERED RLR BRG CUP ; NON-RETURNABLE 7.5"X3.1875"
Bearing Double Cup; 71751D Basic Number; Standard Precision; 7-1/2" Outside Diameter; 3-3/16" Width; Double Row of Roller
Part #
71751D
BDI #
17145762
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/71751D/p/17145762
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
9.09
EAN
4547359908053
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
71751D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
71751D
Long Description
Bearing Double Cup; 71751D Basic Number; Standard Precision; 7-1/2" Outside Diameter; 3-3/16" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
3.188 Inch | 80.975 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh