TIMKEN
TIMKEN
72212C-3
TIMKEN TIMKEN
Description
72212C-3 TAPERED ROLLER BEARING CONE ; PRECISION 4 OD
Bearing Cone; 72212C #3 Basic Number; Class 3 Precision; 2-1/8" Bore; 1.291" Width; Single Row of Roller
Part #
72212C-3
BDI #
1350441
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/72212C-3/p/1350441
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.335
EAN
0053893387154
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
72212C #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 72212C #3 Basic Number; Class 3 Precision; 2-1/8" Bore; 1.291" Width; Single Row of Roller
Width
1.291 Inch | 32.791 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh