TIMKEN
TIMKEN
74525-3
TIMKEN TIMKEN
Description
74525-3 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE PRECISION 4-8 OD
Bearing Cone; 74525 #3 Basic Number; Class 3 Precision; 5-1/4" Bore; 1-7/8" Width; Single Row of Roller
Part #
74525-3
BDI #
1350707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/74525-3/p/1350707
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.242
EAN
0053893433660
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
74525 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 74525 #3 Basic Number; Class 3 Precision; 5-1/4" Bore; 1-7/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Bore
5.25 Inch | 133.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh