TIMKEN
TIMKEN
749A-3
TIMKEN TIMKEN
Description
749A-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cone; 749A #3 Basic Number; Class 3 Precision; 3-1/4" Bore; 1.838" Width; Single Row of Roller
Part #
749A-3
BDI #
1350874
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/749A-3/p/1350874
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.2
EAN
0053893082639
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
749A #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 749A #3 Basic Number; Class 3 Precision; 3-1/4" Bore; 1.838" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.838 Inch | 46.685 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh