TIMKEN
TIMKEN
750W-2
TIMKEN TIMKEN
Description
750W ; TAPERED ROLLER BRG CONE
Bearing Cone; 750W Basic Number; Standard Precision; 3-1/8" Bore; 1.838" Width; Single Row of Roller
Part #
750W-2
BDI #
1350902
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/750W-2/p/1350902
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.484
EAN
0053893083421
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
750W
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 750W Basic Number; Standard Precision; 3-1/8" Bore; 1.838" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.838 Inch | 46.685 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh