NTN
NTN
755
NTN NTN
Description
755 TAPERED RLR BRG CONE ; 3"X1.9"
Bearing Cone; 755 Basic Number; Standard Precision; 3" Bore; 1.9" Width; Single Row of Roller
Part #
755
BDI #
17146179
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/755/p/17146179
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.11
EAN
4547359455106
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
755
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
755
Long Description
Bearing Cone; 755 Basic Number; Standard Precision; 3" Bore; 1.9" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.9 Inch | 48.26 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh