RBC BEARINGS
RBC BEARINGS
760
RBC BEARINGS RBC BEARINGS
Description
760 TYSON TAPERED ROLLER BEARING ; POR TYSON
Bearing Cone; 760 Basic Number; Standard Precision; 3-9/16" Bore; 1.9" Width; Single Row of Roller
Part #
760
BDI #
797738
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/760/p/797738
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.297
EAN
0637400534493
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
760
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cone; 760 Basic Number; Standard Precision; 3-9/16" Bore; 1.9" Width; Single Row of Roller
Width
1.9 Inch | 48.26 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.563 Inch | 90.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh