

TIMKEN
TIMKEN
82550-2
TIMKEN TIMKEN
Description
82550-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5-1/2" BORE 2.23" WID
Bearing Cone; 82550 Basic Number; Standard Precision; 5-1/2" Bore; 2.23" Width; Single Row of Roller
Part #
82550-2
BDI #
1351637
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/82550-2/p/1351637
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
6.39
EAN
0053893411934
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
82550
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
82550-2
Long Description
Bearing Cone; 82550 Basic Number; Standard Precision; 5-1/2" Bore; 2.23" Width; Single Row of Roller
Width
2.23 Inch | 56.642 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh