TIMKEN
TIMKEN
84155-3
TIMKEN TIMKEN
Description
84155-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cup; 84155 #3 Basic Number; Class 3 Precision; 15-1/2" Outside Diameter; 1-3/4" Width; Single Row of Roller
Part #
84155-3
BDI #
1351784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/84155-3/p/1351784
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
6.81
EAN
0053893418346
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
84155 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 84155 #3 Basic Number; Class 3 Precision; 15-1/2" Outside Diameter; 1-3/4" Width; Single Row of Roller
Width
1.75 Inch | 44.45 Millimeter
Outside Diameter
15.5 Inch | 393.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh