

TIMKEN
TIMKEN
87111-3
TIMKEN TIMKEN
Description
87111-3 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 8-12 OD
Bearing Cup; 87111 #3 Basic Number; Class 3 Precision; 11-1/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
87111-3
BDI #
1352052
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/87111-3/p/1352052
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.357
EAN
0053893425863
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
87111 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 87111 #3 Basic Number; Class 3 Precision; 11-1/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Width
1.438 Inch | 36.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.125 Inch | 282.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh