

TIMKEN
TIMKEN
93127CD-3
TIMKEN TIMKEN
Description
93127CD-3 TRB DOUBLE CUP ; POR NON RETURNABLE
Bearing Double Cup; 93127CD #3 Basic Number; Class 3 Precision; 12-1/2" Outside Diameter; 4-3/8" Width; Double Row of Roller
Part #
93127CD-3
BDI #
1352485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/93127CD-3/p/1352485
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
14.701
EAN
0053893440293
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cup
Basic Number
93127CD #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 93127CD #3 Basic Number; Class 3 Precision; 12-1/2" Outside Diameter; 4-3/8" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Width
4.375 Inch | 111.125 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh