

TIMKEN
TIMKEN
932CD-3
TIMKEN TIMKEN
Description
932CD-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Double Cup; 932CD #3 Basic Number; Class 3 Precision; 8-3/8" Outside Diameter; 4-5/8" Width; Double Row of Roller
Part #
932CD-3
BDI #
1352506
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/932CD-3/p/1352506
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.117
EAN
0053893100326
Product Group - BDI
B04336
Precision Class
Class 3
Component
Double Cup
Basic Number
932CD #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 932CD #3 Basic Number; Class 3 Precision; 8-3/8" Outside Diameter; 4-5/8" Width; Double Row of Roller
Outside Diameter
8.375 Inch | 212.725 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
4.625 Inch | 117.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh