TIMKEN
TIMKEN
93751DW-2
TIMKEN TIMKEN
Description
93751DW-2 TRB DOUBLE ROW CONE ; POR NON RETURNABLE
Bearing Double Cone; 93751DW Basic Number; Standard Precision; 7-1/2" Bore; 5-1/4" Width; Double Row of Roller
Part #
93751DW-2
BDI #
1352554
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/93751DW-2/p/1352554
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
28.71
EAN
0053893441856
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
93751DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cone; 93751DW Basic Number; Standard Precision; 7-1/2" Bore; 5-1/4" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
5.25 Inch | 133.35 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh