NTN
NTN
99100B
NTN NTN
Description
99100B TAPERED RLR BRG CUP ; SGL 10"X1.875" STL
Bearing Cup; 99100B Basic Number; Standard Precision; 10" Outside Diameter; 1-7/8" Width; Single Row of Roller
Part #
99100B
BDI #
1213896
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/99100B/p/1213896
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
10.15
EAN
4547359459531
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
99100B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | Internal Redesign
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; 99100B Basic Number; Standard Precision; 10" Outside Diameter; 1-7/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Flange Outside Diameter
10.432 Inch | 264.973 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh