NTN
NTN
A6075
NTN NTN
Description
A6075 TAPERED ROLLER BEARING CONE ; 0.75"X0.4391"
Bearing Cone; A6075 Basic Number; Standard Precision; 3/4" Bore; 0.439" Width; Single Row of Roller
Part #
A6075
BDI #
24088427
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/A6075/p/24088427
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.03
EAN
4547359463040
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
A6075
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
A6075
Long Description
Bearing Cone; A6075 Basic Number; Standard Precision; 3/4" Bore; 0.439" Width; Single Row of Roller
Width
0.439 Inch | 11.151 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh