SKF
SKF
BR15520
SKF SKF
Description
BR15520 BEARING RACE
Bearing Cup; 15520 Basic Number; Standard Precision; 2-1/4" Outside Diameter; 17/32" Width; Single Row of Roller
Part #
BR15520
BDI #
1299395
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR15520/p/1299395
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.101
EAN
0085311067775
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
15520
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 15520 Basic Number; Standard Precision; 2-1/4" Outside Diameter; 17/32" Width; Single Row of Roller
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.531 Inch | 13.487 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh