SKF
SKF
BR22780
SKF SKF
Description
BR22780 TAPERED ROLLER BEARING ; POR
Bearing Cone; 22780 Basic Number; Standard Precision; 1-11/16" Bore; 1-1/16" Width; Single Row of Roller
Part #
BR22780
BDI #
1299424
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR22780/p/1299424
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.393
EAN
0085311053280
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
22780
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; 22780 Basic Number; Standard Precision; 1-11/16" Bore; 1-1/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.063 Inch | 27 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh