SKF
SKF
BR25521
SKF SKF
Description
BR25521 TAPERED ROLLER BEARING
Bearing Cup; 25521 Basic Number; Standard Precision; 3.27" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
BR25521
BDI #
1299433
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR25521/p/1299433
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.228
EAN
0085311055871
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
25521
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 25521 Basic Number; Standard Precision; 3.27" Outside Diameter; 3/4" Width; Single Row of Roller
Outside Diameter
3.27 Inch | 83.058 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh