SKF
SKF
BR932
SKF SKF
Description
BR932 BEARING RACE
Bearing Cup; 932 Basic Number; Standard Precision; 8-3/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
BR932
BDI #
1299709
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/BR932/p/1299709
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.21
EAN
0085311051095
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
932
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; 932 Basic Number; Standard Precision; 8-3/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh