NTN
NTN
EE107057
NTN NTN
Description
EE107057 TAPERED ROLLER BEARING CONE ; NON RETURNABLE ROUND BORE STEEL
Bearing Cone; Standard Precision; EE107057 Basic Number; 5-3/4" Bore; 2-15/16" Width; Single Row of Rollers
Part #
EE107057
BDI #
25267944
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE107057/p/25267944
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359886795
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
EE107057
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Case Carburized Steel Material
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; Standard Precision; EE107057 Basic Number; 5-3/4" Bore; 2-15/16" Width; Single Row of Rollers
Width
2.938 Inch | 74.625 Millimeter
Bore
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh