TIMKEN
TIMKEN
EE220975DW-2
TIMKEN TIMKEN
Description
EE220975DW-2 TR BEARINGS CONE ; POR NON RETURNABLE
Bearing Double Cone; EE220975DW Basic Number; Standard Precision; 9-3/4" Bore; 4-1/2" Width; Double Row of Roller
Part #
EE220975DW-2
BDI #
1354748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE220975DW-2/p/1354748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
36.956
EAN
0053893513652
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE220975DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE220975DW-2
Long Description
Bearing Double Cone; EE220975DW Basic Number; Standard Precision; 9-3/4" Bore; 4-1/2" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Bore
9.75 Inch | 247.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh