TIMKEN
TIMKEN
EE234161D-2
TIMKEN TIMKEN
Description
EE234161D-2 TAPERED ROLLER BEARINGS CONE ; POR NON RETURNABLE
Bearing Double Cone; EE234161D Basic Number; Standard Precision; 16" Bore; 4-3/4" Width; Double Row of Roller
Part #
EE234161D-2
BDI #
1354883
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE234161D-2/p/1354883
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
48.93
EAN
0053893010991
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE234161D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE234161D-2
Long Description
Bearing Double Cone; EE234161D Basic Number; Standard Precision; 16" Bore; 4-3/4" Width; Double Row of Roller
Width
4.75 Inch | 120.65 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh