TIMKEN
TIMKEN
EE470078X-2
TIMKEN TIMKEN
Description
EE470078X-2 TAPERED ROLLER BEARINGS CONE ; POR NON RETURNABLE
Bearing Cone; EE470078X Basic Number; Standard Precision; 7" Bore; 3-5/8" Width; Single Row of Roller
Part #
EE470078X-2
BDI #
1355270
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE470078X-2/p/1355270
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
21
EAN
0053893941738
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE470078X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE470078X-2
Long Description
Bearing Cone; EE470078X Basic Number; Standard Precision; 7" Bore; 3-5/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
3.625 Inch | 92.075 Millimeter
Bore
7 Inch | 177.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh