SKF
SKF
H 715343
SKF SKF
Description
H 715343 TAPER ROLLER BEARING SGL CONE ; 2-11/16IN BORE X 1-13/16IN WD
Bearing Cone; H715343 Basic Number; Standard Precision; 2-11/16" Bore; 1-13/16" Width; Single Row of Roller
Part #
H 715343
BDI #
1265701
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H-715343/p/1265701
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.321
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H715343
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cone; H715343 Basic Number; Standard Precision; 2-11/16" Bore; 1-13/16" Width; Single Row of Roller
Bore
2.688 Inch | 68.275 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh