

TIMKEN
TIMKEN
H715346-2
TIMKEN TIMKEN
Description
H715346-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1-13/16" WID
Bearing Cone; H715346 Basic Number; Standard Precision; 3" Bore; 1-13/16" Width; Single Row of Roller
Part #
H715346-2
BDI #
1425156
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H715346-2/p/1425156
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.824
EAN
0053893069647
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H715346
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H715346-2
Long Description
Bearing Cone; H715346 Basic Number; Standard Precision; 3" Bore; 1-13/16" Width; Single Row of Roller
Bore
3 Inch | 76.2 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh