

TIMKEN
TIMKEN
H852849-20000
TIMKEN TIMKEN
Description
H852849-20000 TAPERED ROLLER BRG CONE ; 10-1/2" ID 4-5/8" WD
Bearing Cone; H852849 Basic Number; Standard Precision; 10-1/2" Bore; 4-5/8" Width; Single Row of Roller
Part #
H852849-20000
BDI #
1357106
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H852849-20000/p/1357106
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
47.198
EAN
0053893807409
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
H852849
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H852849-2
Long Description
Bearing Cone; H852849 Basic Number; Standard Precision; 10-1/2" Bore; 4-5/8" Width; Single Row of Roller
Width
4.625 Inch | 117.475 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
10.5 Inch | 266.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh