TIMKEN
TIMKEN
HH221410-3
TIMKEN TIMKEN
Description
HH221410-3 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; HH221410 #3 Basic Number; Class 3 Precision; 7-1/2" Outside Diameter; 1-13/16" Width; Single Row of Roller
Part #
HH221410-3
BDI #
1357402

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH221410-3/p/1357402
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.221
EAN
0053893514499
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
HH221410 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HH221410 #3 Basic Number; Class 3 Precision; 7-1/2" Outside Diameter; 1-13/16" Width; Single Row of Roller
Width
1.813 Inch | 46.05 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh