NTN
NTN
HH221449PW2
NTN NTN
Description
HH221449PW2 TAPERED ROLLER BEARING CONE
Bearing Cone; HH221449PW2 Basic Number; Standard Precision; 4" Bore; 2.265" Width; Single Row of Roller
Part #
HH221449PW2
BDI #
17147509
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH221449PW2/p/17147509
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4550253158301
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH221449PW2
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HH221449PW2 Basic Number; Standard Precision; 4" Bore; 2.265" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
4 Inch | 101.6 Millimeter
Width
2.265 Inch | 57.531 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh