TIMKEN
TIMKEN
HH234032-3
TIMKEN TIMKEN
Description
HH234032-3 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE PRECISION 8-12 OD
Bearing Cone; HH234032 #3 Basic Number; Class 3 Precision; 5-1/2" Bore; 3-11/16" Width; Single Row of Roller
Part #
HH234032-3
BDI #
1357640
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH234032-3/p/1357640
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
23.011
EAN
0053893529424
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
HH234032 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HH234032 #3 Basic Number; Class 3 Precision; 5-1/2" Bore; 3-11/16" Width; Single Row of Roller
Bore
5.5 Inch | 139.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.688 Inch | 93.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh