

TIMKEN
TIMKEN
HH437549-20000
TIMKEN TIMKEN
Description
TIMKEN HH437549-20000
Bearing Cone; HH437549 Basic Number; Standard Precision; 6-1/2" Bore; 3-3/4" Width; Single Row of Roller
Part #
HH437549-20000
BDI #
28218527
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH437549-20000/p/28218527
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HH437549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
54.965
Long Description
Bearing Cone; HH437549 Basic Number; Standard Precision; 6-1/2" Bore; 3-3/4" Width; Single Row of Roller
Width
3.75 Inch | 95.25 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh