

TIMKEN
TIMKEN
HH949510D-2
TIMKEN TIMKEN
Description
HH949510D-2 TAPERED ROLLER BEARINGS ; NON-RETURNABLE
Bearing Double Cup; HH949510D Basic Number; Standard Precision; 19-1/4" Outside Diameter; 6" Width; Double Row of Roller
Part #
HH949510D-2
BDI #
1357900
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH949510D-2/p/1357900
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
66.52
EAN
0053893716527
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
HH949510D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Duty | Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH949510D-2
Long Description
Bearing Double Cup; HH949510D Basic Number; Standard Precision; 19-1/4" Outside Diameter; 6" Width; Double Row of Roller
Width
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
19.25 Inch | 488.95 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh