TIMKEN
TIMKEN
HH949549-40000
TIMKEN TIMKEN
Description
HH949549-40000
Bearing Cone; HH949549-40000 Basic Number; Standard Precision; 9" Bore; 4-3/8" Width; Single Row of Roller
Part #
HH949549-40000
BDI #
19287670
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH949549-40000/p/19287670
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HH949549-40000
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HH949549-40000 Basic Number; Standard Precision; 9" Bore; 4-3/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.375 Inch | 111.125 Millimeter
Bore
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh