

TIMKEN
TIMKEN
HM120817XD-2
TIMKEN TIMKEN
Description
NOT AVAILABLE IN US ; POR
Bearing Double Cup; HM120817XD Basic Number; Standard Precision; 6-1/2" Outside Diameter; 4-1/2" Width; Double Row of Roller
Part #
HM120817XD-2
BDI #
1357973
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM120817XD-2/p/1357973
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.364
EAN
0053893477374
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
HM120817XD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM120817XD-2
Long Description
Bearing Double Cup; HM120817XD Basic Number; Standard Precision; 6-1/2" Outside Diameter; 4-1/2" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh