

TIMKEN
TIMKEN
HM136948-2
TIMKEN TIMKEN
Description
NOT AVAILABLE IN US ; POR
Bearing Cone; HM136948 Basic Number; Standard Precision; 7" Bore; 2-15/16" Width; Single Row of Roller
Part #
HM136948-2
BDI #
1358355
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM136948-2/p/1358355
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
9.498
EAN
0053893498911
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM136948
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM136948-2
Long Description
Bearing Cone; HM136948 Basic Number; Standard Precision; 7" Bore; 2-15/16" Width; Single Row of Roller
Bore
7 Inch | 177.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh