NTN
NTN
HM162610
NTN NTN
Description
HM162610 TAPERED RLR BRG CUP ; SGL 20"X3.25" STL
Bearing Cup; HM162610 Basic Number; Standard Precision; 20" Outside Diameter; 3-1/4" Width; Single Row of Roller
Part #
HM162610
BDI #
1220101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM162610/p/1220101
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
19.11
EAN
4547359474732
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM162610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; HM162610 Basic Number; Standard Precision; 20" Outside Diameter; 3-1/4" Width; Single Row of Roller
Width
3.25 Inch | 82.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh