

KOYO
KOYO
HM212049
KOYO KOYO
Description
HM212049 BEARING CONE ; STANDARD PRECISION 2-5/8" BORE 1.51" WID
Bearing Cone; HM212049 Basic Number; Standard Precision; 2-5/8" Bore; 1.51" Width; Single Row of Roller
Part #
HM212049
BDI #
552697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM212049/p/552697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.26
EAN
0605790358814
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM212049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; HM212049 Basic Number; Standard Precision; 2-5/8" Bore; 1.51" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.51 Inch | 38.354 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh