TIMKEN
TIMKEN
HM235118-2
TIMKEN TIMKEN
Description
HM235118-2 TAPERED ROLLER BEARINGS CUP ; POR NON RETURNABLE
Bearing Cup; HM235118 Basic Number; Standard Precision; 10-1/4" Outside Diameter; 1-5/8" Width; Single Row of Roller
Part #
HM235118-2
BDI #
1358596
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM235118-2/p/1358596
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.511
EAN
0053893532738
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM235118
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM235118-2
Long Description
Bearing Cup; HM235118 Basic Number; Standard Precision; 10-1/4" Outside Diameter; 1-5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh